Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hubbell Lighting - Compass

Model # :WBB2258453

MPN #: CUSO4DB-ND

Compass Lighting CUSO4DB-ND LED Outdoor Emergency Light, 4000K, NiCad Batt, Wet loc, Dark Bronze

Product Description
Outdoor LED Emergency Light, Photosensor, Self-Diagnostics, Long-life NiCad Battery, Wet location

PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width9-1/8 in
Height6-5/16 in
Weight5 lbs

Product Details

TypeOutdoor LED Emergency Light
Lamp IncludedYes
Average Life80000 hr
Color Temperature4000 K
ColorDark Bronze
Temperature Range0C to 50C °F
CircuitSwitch, Timer, Photo-sensor
Wattage17 W
Lamp CodeLED
Voltage120-277 V
MaterialThermoplastic
DescriptionIP65 Emergency LED Light w/ Battery Backup
Package Quantity1
Manufacturers Part NumberCUSO4DB-ND
Emergency Mode Lumens600
Lumens1600
BrandHubbell Lighting - Compass

Warranty

Warranty5 yr

Compliance & Certifications

UL CertificationIP65