Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB3137590

MPN #: 575

Dremel® Right Angle Attachment, 4" Chuck Size - Pkg Qty 4

Product Description
Whether you're drilling, grinding or cutting, all sorts of hard-to-reach areas become instantly accessible with the Dremel® 575 Right Angle Attachment. The quick connect system makes it easy to attach the 575 to the Dremel® rotary tool, and the coupling system allows you to rotate the right angle drill attachment on the tool to achieve a perfect grip. Ball bearings and bevel gears provide smooth and cool operation.

Features:
  • Material - Plastic & Metal
  • Enhances the versatility of your Dremel® rotary tool by allowing you to get into hard-to-reach areas
  • Get the right angle to tackle the hard-to-reach places, the 575 right angle attachment adjusts in 12 easy-to-change directions.
  • The fixed 90°, angled head of the attachment keeps the tool sturdy as well as provides visibility to your workpiece or surface
  • Ball bearing and spiral bevel gears give long lasting durability along with smooth and cool operation
  • Attaches to your Dremel® rotary tool in a few simple steps to allow you to jump into your projects quickly
  • The compact and durable design adds minimal weight to your Dremel® rotary tool ensuring a similar feel when using
  • Compatible with Dremel® rotary tool models 4300, 4000, 3000, 200 Series, 100 Series and 8220
PRICE
$155.80  Sold in packages of 4 / $38.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4"

Product Details

Number of Pieces1
For Use WithRotary Tools
MaterialPlastic, Metal
ColorGray
BrandDremel