Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Formax

Model # :WBB3173235

MPN #: Cut-True 23S

Formax Cut-True 23S Semi-Automatic Guillotine Cutter, 16-7/8" Cutting Length, 400 Sheet Cap., Gray

Product Description
Experience the Cut-True 23S Semi-Automatic Electric Cutter offers precision cutting for paper stacks up to 16.9" wide. This semi-automatic cutter requires very little effort, thanks to its electronically-controlled two-button operation. Simply load a stack of paper, up to 1.77" high, secure with the geared clamp, and press the buttons to engage the hardened-steel Guillotine blade.

Accurate cutting is easy with its spindle-guided back gauge with LED digital display and calibrated scales. Using these and the LED Laser Line, operators can make fine adjustments, and see exactly where the blade will cut.

The 23S doesn't sacrifice safety for accuracy. In fact, it features an electronically-controlled front safety cover, transparent rear cover, safety lock with key, blade lock, external blade depth adjustment, easy blade change access from the front of the cutter, and a wooden paper push for safe alignment. The rugged metal stand is included, providing a stable work surface, as well as feet for tabletop use.

The Cut-True 23S is ideal for transforming brochures, invitations and more, with crisp, accurate cuts, and makes a welcome addition to print shops and in-plant finishing operations.

Features:
  • Cut paper stacks up to 16.9" wide
  • Electronic two-button operation
  • LED back gauge display
  • LED cutting line
  • Electronically controlled safety cover


PRICE
$4,985.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/4 in
Depth33 in
Height46-3/4 in
Cutting Length16-7/8 in

Product Details

TypeGuillotine Paper Cutters
ColorGray
Voltage110
MaterialMetal
DescriptionSemi-Automatic Guillotine Paper Cutter with LED Laser Line & Metal Stand
Package Quantity1
Manufacturers Part NumberCut-True 23S
Sheet Capacity400
BrandFormax

Warranty

Warranty90 Days