Features:
- Ratchet action applies maximum tension instantly
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 2-5/8 in |
| Height | 6 in |
| Max Material Thickness | 3/4 in |
| Strap Width | 3/8 |
Product Details
| Type | Tensioner/Cutter |
| Color | Red |
| For Use With | Poly |
| Style | Manual |
| Grip Material | Steel |
| Manufacturers Part Number | PKG-PTC |
| Duty | Light Duty |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |