Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Comfort Zone® CZ319WT 9 Inch Portable Twin Window Fan, White

Model #: WBB2210966

MPN #: CZ319WT

Clearance

Comfort Zone® CZ319WT 9 Inch Portable Twin Window Fan, White

(1)
|
Questions & Answers (0)
PRICE
$30.95
was $49.95
Save $19.00 (38%)
Ships in One Business Day
For more than a decade, Comfort Zone® has grown to become a trusted brand, recognized nationally as a leader in home environment products. Comfort Zone® heaters, fans and humidifiers provide safe and reliable performance with exceptional value and thoughtful innovations. As a leader in safety and reliability, Comfort Zone® products are designed and tested to meet strict global quality standards including UL, ETL, SAA, CE, CSA and NOM. The Comfort Zone® CZ319WT 9-inch Portable Twin Window Fan

Features:
  • Exclusive Removable Cover– Keeps out hot, humid air when fan is not in use!
  • 2 Speed Dial Control
  • Auto Locking Expanders with improved locking system
  • Improved fan design with higher air flow
  • Manually Reversible – Intake/Exhaust
  • Integral carrying handle
  • Removable feet for table?top use
  • Expandable from 22.25" to 31.25" to fit most windows
  • Compliant with 2015 Window Fan Require
1
1
Easy online or call-in returns.