Milwaukee D-Handle Truck with 10" Ace Tuf Tires, Solid Rubber Wheels, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee D-Handle Truck with 18" Toe Plate and 10" Ace-Tuf Tires is a heavy-duty hand truck built to tackle bulky and demanding loads with ease. Featuring a durable steel frame and a wide 18" toe plate, it provides a stable base for large boxes, equipment, and material handling tasks. The rugged 10" Ace-Tuf solid rubber tires deliver puncture-proof performance, ensuring smooth rolling without flats and reliable traction across a variety of surfaces. With an 800 lb load rating and ergonomic D-style handle for better control and maneuverability, this truck is a dependable choice for warehouses, job sites, and professional moving applications. 8" x 14" Toe Plate
PRICE
$90.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Height | 50 in |
| Weight Capacity | 800 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Hand Truck |
| Color | Black |
| Wheel Type | (2) Rigid |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 37019 |
| Handle Style | D-Handle |
| Brand | Milwaukee |