Milwaukee Nylon Convertible Truck, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Experience unmatched versatility with the Milwaukee 40611 Nylon Convertible Hand Truck. Crafted from lightweight, rust-proof fiberglass-reinforced nylon polymer, this durable hand truck boasts a 600 lb. load capacity, effortlessly transitioning between a 2-wheel upright and a 4-wheel platform cart to suit your needs. Equipped with 10" pneumatic tires and 5" swivel casters, it ensures smooth maneuverability across various terrains, making it an ideal choice for both indoor and outdoor tasks.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Weight Capacity | 600 lbs |
| Weight | 31 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 600 lbs |
| Platform Truck Height | 50 in |
| Platform Truck Weight Capacity | 600 lbs |
| Hand Truck Height Inches | 50 in |
| Noseplate Width | 15 in |
| Hand Truck Height | 50 in |
| Noseplate Depth | 7 in |
| Hand Truck Width | 21 in |
Product Details
| Type | 2 in 1 Hand Truck |
| Color | Red/Black |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel |
| Material | Polymer |
| Manufacturers Part Number | 40611 |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |