High Country Plastics Strap/Hardware Kit, SL-25 Kit
Write a Review
|
Questions & Answers (0)
Product Description
Two nylon straps with attachment hardware to secure the straps to your horse trailer. Once the straps are secure you can place your upright-style water caddy and tighten the straps to secure the caddy into place.
PRICE
$18.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 |
| Height | 56 in |
| Weight | 0.3 lbs |
Product Details
| Material | Nylon |
| Description | Strap/Hardware Kit |
| Color | Black |
| Manufacturers Part Number | SL-25 Kit |
| Brand | High Country Plastics |