Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabelMaster

Model # :WBB3217608

MPN #: L350R

LabelMaster® Dangerous Goods in Excepted Quantities Paper Label, Red/White, Roll of 500

Product Description
LabelMaster's® Dangerous Goods in Excepted Quantities Labels are required when air shipping hazmat goods in the U.S. and around the world. Made of paper that is ideal for use with a laser printer, these labels can be used for hazmat ground shipping as well. Create an on-demand shipping label using your PC and printer to fill in the date and the shipper's name and address on these adhesive-backed labels. There is also a designated area for adding the primary hazard class or division. Featuring a bright red and white border, these blank labels measure 108mm x 110mm with a marking size of 100mm x 100mm and are sold in rolls of 500.

PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Width4-1/8 in
Size4-1/8" x 4-1/8"

Product Details

TypeHazard D.O.T Labels
Labels per Roll500
MaterialSemi-Gloss Paper
Package Quantity1
ColorRed/White
Manufacturers Part NumberL350R
TextE
BrandLabelMaster