Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabelMaster

Model # :WBB2372983

MPN #: HML11-DICE

LabelMaster® Labels w/ "UN1845 Dry Ice" Print, 6"L x 6"W, White & Black, Roll of 500

Product Description
Labelmaster's worded dry ice paper labels have "UN1845 Dry Ice" preprinted on them. There are blanks to fill in your dry ice quantity, the shipper's name and the consignee. These worded dry ice labels meet the design and durability standards of 49 CFR, ICAO and other international air regulations. These hazard class 9 labels can help you stay in compliance with standards set forth by the DOT. The Hazmat labels are printed with light-fast inks for high durability, and adhesives are formulated for use in various climates and environments. Once affixed, worded dry ice labels won't fade or fall off. The hazard class 9 paper labels have outstanding chemical and abrasion resistance; feature strong adhesion to corrugated boxes and help to keep you in regulatory compliance per the 49 CFR. These labels measure 6"L x 6"W and are sold in rolls of 500.

  • Material: Semi-Gloss Paper
  • Adhesive Type: Permanent
  • Minimum Application Temperature: 20°F (-7°C)
  • Service Range: -65°F to 160°F (-54°C to 71°C)
  • Total Thickness: 5.85 Mil
  • Shelf Life: 4 years
PRICE
$54.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
54.95
Buy 3 units - 5 units
52.95Save $2.00 (4%)
Buy 6+ units
50.95Save $4.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Weight2 lbs
Thickness5.85 mil
Core Size3 in

Product Details

TypeTest Shipping Labels
Labels per Roll500
ColorWhite
Recommended UseDOT Compliance
MaterialSemi-Gloss Paper
Package Quantity1 roll
Manufacturers Part NumberHML11-DICE
AdhesiveAcrylic
TextDry Ice - UN1985
BrandLabelMaster

Compliance & Certifications

Certifications172.300, 172.400