Cutting Oils & Lubricants
Related Products
METCOR 57 is a solvent based corrosion preventative for long-term indoor protection of ferrous and non-ferrous metals. METCOR 57 is fast drying, water displacing, and non-staining. The deposited dry film "seals off" metal surfaces from moisture and humidity on contact. METCOR 57 is ideally suited to protect corrosive sensitive metals and alloys. Features & Benefits: Long term indoor protection Excellent penetrating and wetting properties Resists moisture and humidity Fingerprint neutralizer Multi-metal safe Fast drying, non-gumming film protection Easy to use – no mixing or measuring Easy ...
The intermediate bulk container, a space-saving storage container, is great for multi-trip applications. Designed for storage of both hazardous and nonhazardous content, the base is made from both steel and plastic. The container includes inner storage tank made for excellent durability and long life from harsh environments, a butterfly valve with a durable, synthetic fluorocarbon rubber gasket, and a top fill cap with bung. Complete unit is UN approved. Features: White plastic with UV-blocking additive provides added fluid protection Unique design is easy to fill, easy to stack and easy ...
ALUMINUM OPEN TOP TRASH CONTAINERS 24 Gallon Container Silver Finish Aluminum waste receptacles add style and décor to any environment. These trash containers are ideal for convention centers, arenas, stadiums, malls, office buildings and more. Waste containers are made from heavy gauge aluminum that is corrosion resistant and firesafe. Features large diameter opening for waste disposal access. Two-piece design creates an overlap area and eliminates visibility of plastic liners. ADA compliant. Silver Vein Finish offers high scratch resistance. Includes rigid plastic liner.
Space-savings storage containers are easy to fill, stack, and load so they are great for multi-trip applications. FDA hot-dipped galvanized steel cage is consistent with Food Code requirements in non-direct food contact environments. Containers are designed for storage of both hazardous and non-hazardous contents. Pallet base construction is steel and plastic for durability and structural integrity. Each container includes inner storage tank made from HDPE natural natural plastic with UV-blocking additive. 2" butterfly valve with durable, synthetic fluorocarbon rubber gasket included. Top ...
Commercial grade two wheel solid waste or recycling blue cart 35 gallon in volume. Features Designed with organics in mind, the catch bar is externally placed to minimize internal curvature that could hinder waste material flow Fully sealed base ideally suited for organics collection; designed for fully and semi-automated systems Secure fitting lid prevents rain, insects, and vermin from entering container Wear strips at bottom of container provide protection against abrasive use