A special blend of rock salt coated with Liquid Bare Ground liquid deicer to create an ice melt that starts to work more quickly and works 60% more effectively. It's also 40% less corrosive than standard salts.
Bare Ground BGSJ-12 Premium Coated Granular Ice Melt in Shaker Jug, 12 lbs
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 12 lbs |
Product Details
| Safe For | Concrete |
| Type | Granular |
| Temperature Rating | 5 |
| Package Type | Jug |
| Package Quantity | 1 |
| Manufacturers Part Number | GSJ-12 |
| Brand | Bare Ground |
Related Products
The 2.5 gallon pail of Bare Ground's award-winning all-natural anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Bare Ground liquid is environmentally safe, bio-degradable, water soluble, non-corrosive, non-staining and non-toxic to people, plants, pets and livestock. It's safe on all surfaces too! Features: You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation Why shovel snow and ice when you can easily spray on Bare Ground Mag Plus liquid deicing solution? Reducing the ...
Shipping is limited to approved regions based on temperature requirements. Acts quickly at lower temperatures. It is packaged in a pail for easy access and storage. No powdery residue so you don't have to worry about tracking. Organic tint added which gives you better coverage. Apply Latex-ite® Ice & Snow Melt evenly by spreading 1/2 to 1 cup per square yard to your parking lot, driveway or walkway before or after a snow/ice event. Once treated, the area will melt up to 3" of precipitation before a second application is required.
The Nicer De-Icer! This long-lasting, all-natural, 50-lb MELT 100% Pure Sodium Rock Salt effectively melts ice and snow on contact, even at temperatures as low as 5°F. It goes to work immediately to penetrate snow and ice layers by lowering the freezing temperature and creating a brine solution that can easily be shoveled away. Plus, it provides safer traction along icy paths thanks to large granules with a coarse texture. Ultra-easy to dispense, too – just distribute by hand or use with a salt spreader for efficient spreading. Active Ingredients: Sodium Chloride, CAS. No 7647-14-5
Antarctica with CMA utilizes calcium chloride flakes for rapid ice melting, making it a highly effective and fast-acting product. Its formulation generates instant heat upon contact with snow and ice, accelerating the melting process. This product also incorporates corrosion inhibitors to protect surfaces and dolomite for enhanced traction control. Formulated to be safe for use around plants, grass, and shrubs, Antarctica with CMA will not damage concrete, stain carpets, or harm leather. This makes it ideal for a wide range of applications, including plants, warehouses, schools, ...
Ice Melt is a blend of the ice melting ingredients formulated for removing frost and hard ice from vehicle windshields and windows. Instantly melts frost from windshields, headlights, and doors of autos, trucks, buses and trains. Quickly thaws frozen locks. Contains a highly-effective corrosion inhibitor to prevent rusting of automobiles and other ferrous surfaces. Harmless to paint. CONVENIENT: Ready-to-use aerosol form makes Ice Melt easy to use. SAFE: Harmless to automotive finishes, chrome, paint, vinyl, and rubber. FAST ACTING: Ice Melt works quickly and effectively. NON-SMEARING: ...