Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122752

MPN #: 4354

Dynarex Gait Belt W/ Plastic Buckle, 60"L x 2"W, Multicolor, 36 Pcs

Product Description
Allows health care personnel to protect both patient and themselves while helping to transfer them.
Dynarex Gait Belts are designed to help assist patients during transfers and help prevent back injuries in caregivers. These gait belts provide a convenient patient transfer solution for hospitals and personal use.

Features:
  • Provides secure hold for caregivers and patients during transfers
  • Made of washable, cotton material
  • Available in cheerful colors with metal or plastic buckles


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in. in
Width2 in. in
SizeUniversal
Dimensions60" x 2" in

Product Details

TypeGait Belt
ColorMulticolor
StyleStandard
Closure TypePlastic Buckle
MaterialCotton Webbing
DescriptionGait belt designed to assist caregivers during patient ambulation
Package QuantityCase of 36
Manufacturers Part Number4354
DesignGait Belt
BrandDynarex