Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792502

MPN #: 34350HE

Protekt® Sit-To-Stand Patient Lift w/ Electric Upgrade Kit, Hydraulic, 350 lb.. Weight Capacity

Product Description
The Protekt® 350 Hydraulic Stand is Proactive's answer to at home safe patient handling. It is easy to maneuver, transport, and maintain while providing safe and secure patient transfers. Designed for patients who are partially weight bearing, cognitively motivated and need rehabilitation support. The hydraulic pump style provides a low-cost option for caregivers to easily care for patients. An optional electric kit upgrades the hydraulic system to a full powered electric lift.

Hydraulic Sit-To-Stand Patient Lift with Electric Upgrade - Model: 34350HE

Features:
  • 350 lb. weight capacity.
  • Durable powder coated steel tube construction.
  • Adjustable cushioned leg supports with lateral contours provide security and comfort.
  • Low friction casters and wide push handle for easy movement.
  • Manual open/close base legs.
  • Retractable, non-slip footplate provides a stable base for transfers.
  • Multi-function slings for transfers and toileting.
  • Under-bed clearance of 4.5" allows use with most home care beds.
  • Pump handle can rotate to either side for caregiver convenience.
  • 3" front casters/5" rear casters with locking brakes.
  • Optional upgrade to battery power.
  • Warranty: Electronics; 2 Year, Frame; 3 Year, Battery; 1 Year.


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-3/8 in
Weight Capacity350 lbs
Weight84 lbs
Base HeightAdjustable base in
SizeStandard

Product Details

TypePatient Lift
ColorSilver/Gray
Casters3" Front / 5" Rear
StyleHydraulic
DescriptionHydraulic Sit-To-Stand Patient Lift With Electric Upgrade Kit
Package Quantity1
Manufacturers Part Number34350HE
Cradle Points8-Point
DesignHydraulic lift
BrandProtekt

Warranty

Warranty2 Year (Electronics), 3 Year (Frame), 1 Year (Battery) yr