Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181829

MPN #: R8130

REED Instruments Light Meter, 9V Battery, Blue/Black

Product Description
This light meter is capable of measuring in both Foot-candle (fc) and lx. The R8130 features an LCD display with a 42-segment analog bargraph, data hold, min/max, peak and relative functions. The tethered sensor allows for flexible operation while taking measurements.

Features:
  • Wide measuring range (up to 40,000 fc or 400,000 lx)
  • Easy-to-read backlit LCD display
  • 42-segment digital analog bargraph
  • Min/Max and Relative Mode functions
  • Peak and Data Hold
  • Low battery indicator and auto shut-off
Specifications:
  • Measuring Ranges: lx: 0 to 400,000, fc: 0 to 40,000
  • Accuracy: ±(5% rdg.+ 0.5% Full Scale)
  • Repeatability: ±3%
  • Resolution: lx/fc: 0.01 (Max resolution)
  • Response Time: Bargraph: 13.3 times/second, Numeric display: 1.3 times/second
  • Sensor Type: Photo diode with spectral response filter
  • Display: 3-3/4" (3999) digit LCD
  • Overrange Indicator: Yes
  • Kick Stand: Yes
  • Tripod Mountable: Yes
  • Power Supply: 9V battery
  • Product Certifications: CE
  • Operating Temperature: 32 to 104°F (0 to 40°C)
  • Storage Temperature: 14 to 140°F (-10 to 50°C)
  • Operating Humidity Range: 10 to 80%
Applications:
  • OSHA work environment compliance
  • Cinematography and photography applications
  • Museum exhibits
  • Lighting system installation
  • Environmental monitoring
  • Interior design projects
  • Industrial applications


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width2-1/2 in
Height7-3/8 in
Weight1

Product Details

TypeLight Meter
Package IncludesLight Meter, Sensor Cover, Protective Holster, Carrying Case, Battery
ColorMulti-colored
Power Source9V Battery
DescriptionLight Meter
Package Quantity1
Manufacturers Part NumberR8130
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE