Complete withs:
- 9v battery
- NIST Certification
Weights & Dimensions
| Width | 1-13/16 in |
| Height | 6-3/8 in |
| Weight | 8 oz |
| Assembled Depth | 2.8 in |
| Assembled Width | 1.2 in |
Product Details
| Battery Type | 9 V |
| Type | Light Meter |
| Power Source | Battery |
| Description | Foot Candle/Lux Light Meter |
| Package Quantity | 1 |
| Manufacturers Part Number | 401025-NIST |
| Batteries | 9V |
| Case Included | No |
| Brand | Extech |