Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076514

MPN #: R8090

Reed Instruments Sound Level Calibrator

Product Description
This sound calibrator generates a stable acoustic signal at a controlled frequency and amplitude to verify the accuracy of your sound level meter. The R8090 is compatible with all 1/2" diameter microphones.

Features:
  • Generates stable acoustic signal at a controlled frequency and amplitude to verify sound level meter accuracy
  • Accommodates sound meters with 1/2" diameter microphones
  • Simply place calibrator on microphone, turn on and adjust your sound level meter
  • Complies with IEC 942 Class 2


PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16 in
Width2 in
Height1-11/16 in
Weight0.3

Product Details

Battery Type9 V
TypeSound Level Calibrator
Package IncludesSound Level Calibrator, Battery
ColorBlue
Accuracy±0.5dB °F
DescriptionSound Level Calibrator
Package Quantity1
Manufacturers Part NumberR8090
Batteries9V
BrandREED Instruments

Compliance & Certifications

CertificationsCE