Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076515

MPN #: R8080

Reed Instruments Data Logging Sound Level Meter with Bargraph

Product Description
This data logging sound level meter has the ability to record samples on internal memory and keep track of registered readings with a time and date stamp. The R8080 features user selectable sampling rates and the option to track live measurements via the included PC interface software.

Features:
  • High accuracy of ±1.4 dB meets Type 2 standards
  • Triple range measurement (60dB dynamic range)
  • A & C frequency weighting
  • Fast & Slow time weighting
  • Record up to 64,000 datapoints and keep track with internal time and date stamp
  • User selectable sampling rate from 1 to 60 seconds
  • Easy-to-read backlit LCD display
  • Digital analog bargraph
  • Min/Max hold and auto shut off
  • Tripod mount for long-term monitoring

Package Contents:
  • Sound Level Meter / Datalogger
  • Windshield Ball
  • USB Cable
  • PC Software
  • Hard Carrying Case
  • Batteries


PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-2/5 in
Width2-1/2 in
Height1 in
Weight0.5

Product Details

Battery TypeAAA
TypeSound Level Meter
ColorBlue
Accuracy±1.4dB °F
Number of Batteries4
DescriptionData Logging Sound Level Meter with Bargraph
Package Quantity1
Manufacturers Part NumberR8080
BatteriesAAA (x4)
BrandREED Instruments

Compliance & Certifications

CertificationsCE