Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076517

MPN #: R2450SD

Reed Instruments Data Logging Thermometer, 4-Ch Thermocouple, 2-Ch Rtd

Product Description
The R2450SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring on up to 4 separate channels.

Features:
  • Displays up to 4 separate measurements simultaneously
  • Accepts Type K, J , R, S, E, T thermocouples and RTD probes
  • Temperature differential (T1-T2), Max/Min and Data hold functions
  • User selectable °C, °F
  • Real-time data logger with integrated SD memory card
  • User selectable sampling rate from 1 to 3600 seconds
  • Easy-to-read backlit LCD display
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off

Applications:
  • Medical
  • Pharmaceutical
  • Environmental monitoring
  • Industrial and commercial temperature applications
  • R&D and educational establishments
  • Food service

Temperature Range
  • Type K -148 to 2372°F (-100 to 1300°C)
  • Type J -148 to 2102°F (-100 to 1150°C)
  • Type T -148 to 752°F (-100 to 400°C)
  • Type E -148 to 1652°F (-100 to 900°C)
  • Type R 32 to 3092°F (0 to 1700°C)
  • Type S 32 to 2732°F (0 to 1500°C)
  • RTD Pt100 Ohm -327.9 to 1562°F (-199.9 to 850°C)


PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width2-11/16 in
Height1-13/16 in
Weight0.6

Product Details

Battery TypeAA
TypeThermocouple Thermometer
Package IncludesThermometer, Beaded Wire Probe, Carrying Case, Batteries
ColorBlue
AccuracyVaries °F
Temperature RangeVaries
StyleData Logger
Number of Batteries6
DescriptionData Logging Thermometer
Package Quantity1
Manufacturers Part NumberR2450SD
BatteriesAA (x6)
BrandREED Instruments

Compliance & Certifications

CertificationsCE