The DC Powered Quick Lift is a quiet, lightweight unit used for transport and positioning loads quickly with just the push of the button. The unit is battery operated with a high density polyethylene platform. It features a low profile design for maneuvering in narrow aisles and confined spaces. The poly casters consist of two swivel and two swivel-locking that are standard. The DC system runs with an AC on-board charger.
Vestil DC Powered Quick Lift Aluminum Lift Truck PEL-100A-D3 - 125 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,412.00
1
1
Expected on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/8 in |
| Width | 23-1/2 in |
| Height | 85-3/16 in |
| Lowered Height | 5-1/2 in |
| Raised Height | 72 in |
| Weight Capacity | 125 lbs |
| Weight | 158 lbs |
| Platform Length | 18-1/2 in |
| Front Wheel Diameter | 3 in |
| Platform Width | 23-1/2 in |
| Rear Wheel Diameter | 3 in |
| Platform Dimensions | 23-1/2 x 18-1/2 in |
| Load Center | 9 in |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Lift Time | 26 Seconds |
| Operation | Powered |
| Manufacturers Part Number | PEL-100A-D3 |
| Number of Wheels | 4 |
| Brand | Vestil |
| Wheel Material | Polyurethane |
| Type | Battery Powered Lift Truck |
| Color | Silver |
| Lift Type | Push Button |
| Caster Type | (4) Swivel |
| Voltage | 24 V |
Warranty
| Warranty | 1 yr |