Vestil Lightweight Hand Operated Lift Truck A-LIFT-S-EHP 400 Lb. Straddle Legs
|
Questions & Answers (0)
Product Description
LIGHTWEIGHT & PORTABLE HAND OPERATED LIFT TRUCK
Straddle Legs Style; Adjustable Straddle Width: 21-3/4" to 36-1/4" I.D. and 28-3/4" to 43-1/2" O.D. Compact lift truck is used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Perfect when aisles and congested areas prevent the use of larger equipment. Rolls through standard doorways in the upright position without having to tilt back the truck. Lightweight and portable, as upper handle rollers allow the truck to be loaded onto its back for easy van or pickup transporting. Constructed of durable steel and lightweight aluminum frame, with 4"W x 1-¾" thick steel forks that measure 20-½"W x 22"L overall. Forks can be inverted to provide two different lift heights. Operated by a hand-crank winch that features a folding handle and a hold-down device for securing the carriage during transport. Rolls easily on 8" non-marking rubber rear wheels and 2" front swivel casters.
Straddle Legs Style; Adjustable Straddle Width: 21-3/4" to 36-1/4" I.D. and 28-3/4" to 43-1/2" O.D. Compact lift truck is used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Perfect when aisles and congested areas prevent the use of larger equipment. Rolls through standard doorways in the upright position without having to tilt back the truck. Lightweight and portable, as upper handle rollers allow the truck to be loaded onto its back for easy van or pickup transporting. Constructed of durable steel and lightweight aluminum frame, with 4"W x 1-¾" thick steel forks that measure 20-½"W x 22"L overall. Forks can be inverted to provide two different lift heights. Operated by a hand-crank winch that features a folding handle and a hold-down device for securing the carriage during transport. Rolls easily on 8" non-marking rubber rear wheels and 2" front swivel casters.
PRICE
$1,655.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 43-1/4 in |
| Height | 80 in |
| Lowered Height | 1-1/4 Forks Down; 21-1/4 Forks Up in |
| Raised Height | 118 Forks Down; 142 Forks Up in |
| Weight Capacity | 350 lbs |
| Weight | 154 lbs |
| Straddle Leg Width | 21-3/4 to 36-1/4 I.D.; 28-3/4 to 43-1/2 O.D. in |
| Fork Length | 22 in |
| Fork Width | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Hand Operated |
| Color | Silver |
| Wheel Type | 8" Rubber Rear & 2" Rubber Swivel |
| Material | Aluminum & Steel |
| Operation | Manual Winch Operated |
| Manufacturers Part Number | A-LIFT-S-EHP |
| Brand | Vestil |