- Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour.
- All stainless steel construction.
- Back-up pourover feature on all models.
- Hot water faucet on all models except CWT15-3.
- SplashGard® funnel deflects hot liquids away from the hand.
Bunn 12950.0212 - 12 Cup Automatic Coffee Brewer With 3 Lower Warmers, CWT15-3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,035.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16.5 in |
| Depth | 17.7 in |
| Height | 17 in |
Product Details
| Amperage | 14 A |
| Water Fill Type | Plumbed |
| Number of Warmers | 3 |
| Capacity | 3.9 gal/hr |
| Voltage | 120 V |
| Description | 2 Bottom, 1 Right |
| Watts | 1670 W |
| Manufacturers Part Number | 12950.0212 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |