- 4" Center Deck Mount Lavatory Faucet with Cast Spout
- Polished Chrome Finish
- 0.5 GPM Male Aerator Installed (1.5 GPM Aerator Included)
Krowne Royal Series 4" Deck Mount Lavatory Faucet with Cast Spout
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/4 in |
| Inlet Connection | 1/2 in |
| Centers | 4 in |
| Spout Reach | 3-13-1/16 in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Style | Double Lever |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Solid Brass Body |
| Valve Type | Ceramic Disc |
| Manufacturers Part Number | 14-542L |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Krowne |
Compliance & Certifications
| Certifications | NSF/ANSI 61 & 372, ASME A112.18.1-2011/CSA B125.1-11 |
| ADA Compliant | Yes |
| NSF Certified | Yes |