True® TUC-67F Deep Undercounter Freezer - 10°F - 67-1/4"W X 32-1/4"D X 29-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Deep Undercounter Freezer, -10° F, (4) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) s/s doors, 5" castors, side mount, 3/4 HP, 115v/60/1-ph, 11.7 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,499.00
1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/4 in |
| Depth | 18-1/2 in |
| Height | 29-3/4 in |
| Cord Length | 7 ft |
Product Details
| Type | Deep Undercounter Freezer |
| Horsepower | 1/5 HP |
| Color | Silver |
| Amperage | 11.7 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Capacity | 20.6 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Phase | 1 |
| Manufacturers Part Number | TUC-67F |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |