True® Low Profile Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D
Write a Review
|
Questions & Answers (0)
Product Description
The 48-inch low profile undercounter TUC-48F-LP-HC solid door freezer is made from the highest quality materials and built to withstand the demands of a commercial kitchen. Two solid swing-style doors with a long recessed handles and magnetic door gaskets. This unit also features- Hydrocarbon refrigerant, (4) heavy-duty wire shelves, easily slides under custom countertops, 1.5-inch diameter casters, NSF approved and more.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,999.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 41-3/4 in |
| Weight | 355 lbs |
Product Details
| Type | Low Profile Undercounter Freezer |
| Horsepower | 1/4 HP |
| Color | Silver |
| Amperage | 9.6 A |
| Door Type | Solid |
| Series | Elite Series |
| Hertz | 60 Hz |
| Capacity | 21.5 ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Number of Shelves | 6 |
| Phase | 1 |
| Manufacturers Part Number | TUC-48F-LP |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |
| Certifications | NSF |