True® Deep Undercounter Refrigerator 33 - 38°F - 67-1/4"W x 32-1/4"D, 1 Door, 2 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Deep Undercounter Refrigerator, 33-38° F, s/s top & sides, white aluminum interior with 300 stainless steel floor, (1) door, (2) shelves accom. (2) 12"x20"x8" pans (NOT included), 5" castors, side mount, 1/5 HP, 115v/60/1-ph, 5.1 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$9,549.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 33-1/4 in |
Product Details
| Body Color Family | White |
| Door Type | Solid |
| Number of Drawers | 2 |
| Adjustable Shelf | Yes |
| Defrost | Cycle |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Phase | 1 |
| Manufacturers Part Number | TUC-67D-2 |
| Brand | True |
| Type | Deep Undercounter Refrigerator |
| Shelf Type | Glass |
| Horsepower | 1/5 HP |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Capacity | 5.13 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |