Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237403

MPN #: TPR-67SD-N

Turbo Air TPR-67SD Super Deluxe Series - Pizza Prep. Table - 2 Door

Product Description
Made using stainless steel interior and exterior for cleanliness and long life. ABS sheet door liners resist water condensation with thermal efficiency. 19-1/2"D cutting board provides ample work space and is made of polyurethane for ease cleaning. Side rail cutting board bracket for easy cutting board attachment and removal. Includes an insulated pan cover, stainless wire shelves and high-density polyurethane insulation. Doors feature easy grip handles and magnetic door gaskets. Powerful forced air refrigeration system maintains constant cabinet temperature. Evaporator fan and stainless steel louvers allow uniform cord air distribution over food pans. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Refrigerator offers 33 to 41°F temperature for food preservation. Side mount compressor allows easy access for servicing. Moves easily on 5" swivel casters; half are locking casters. Includes 10'L power cord. 115V. UL listed. NSF standard 7 approved. ISO 9001 & CEC certified. 67"W x 32-1/4"D x 36"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$9,135.00

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width67 in
Depth36-1/4 in
Height41-7/8 in
Cord Length8 ft

Product Details

TypePass Thru
Horsepower3/4 HP
ColorSteel
Amperage10.4 A
Number of Drawers2
RefrigerantR-134a
Capacity20 ft³
Voltage115 V
Number of Doors2
Number of Shelves4 shelves
MaterialSteel
DescriptionTurbo Air TPR-67SD 67 Inches Two Door Pizza Prep Table

Manufacturers Part NumberTPR-67SD-N
BrandTurbo Air

Warranty

Warranty1 Year Parts & Labor, Additional 4 Years Compressor