True® Refrigerated Chef Base - 72-3/8"W X 32-1/8"D X 20-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerated Chef Base, 72-3/8"L base, one-piece 300 series 18 gauge s/s top with V edge, s/s front/sides, aluminum back, white aluminum interior with 300 stainless steel floor, (4) drawers [accommodates (2) 12"x20"x4" pans, NOT included], 4" castors, 1/3hP.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$12,849.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 22 in |
| Height | 33-1/4 in |
Product Details
| Body Color Family | White |
| Shelf Type | Wire |
| Horsepower | 1/3 HP |
| Amperage | 1.4 A |
| Number of Drawers | 4 |
| Handle Type | Recessed Horizontal Handle |
| Adjustable Shelf | Yes |
| Defrost | Manual |
| Capacity | 4.13 ft³ |
| Number of Doors | 4 |
| Defrost Type | Manual |
| Number of Shelves | 1 |
| Door Color Family | White |
| Thermostat Type | Dial |
| Manufacturers Part Number | TRCB-72 |
| Thermostat | Dial |
| Brand | True |
Warranty
| Warranty | 5 yr |