Deep Well Horizontal Coolers DW Frosty Brew Series, 80"W - DW79HC-B-29
Write a Review
|
Questions & Answers (0)
Product Description
DW FROSTY BREW COOLERS Deep Well horizontal Frosty Brew coolers include 4 (four) selfcontained models in widths of 50", 65", 80" and 95". CABINET CONSTRUCTION Exteriors of Deep Well models include attractive, wear-resistant vinyl on steel in black finish. Bottle cap opener and cap catcher is standard with all models. Tops include easy glide, stainless steel lids and stainless steel counter top with integral drinking glass stops. Lid locks are optionally available. Standard interior metal is galvanized steel. Adjustable dividers included are epoxy coated steel wire. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. REFRIGERATION Frosty Brew coolers let you serve better tasting-thirst quenching ice cold (30°F-32°F) beverages every time. Constructed with high cooling RPM fans which provide fastest cooling (pull down) and ice cold temperature of contained beverages for pure, thirst quenching enjoyment. Balanced, forced-air, lift-out refrigeration system uses R134A refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Coolers feature oversized self-defrosting evaporator with dual fans to move air and larger coil for greater cooling capacity. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$6,455.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 21 in |
| Height | 20-3/4 in |
| Compartment Width | 76 in |
| Compartment Depth | 22-1/2 in |
| Compartment Height | 27 in |
| Weight | 422 lbs |
Product Details
| Body Material | "Stainless Steel, CSS" |
| Light | No |
| Door Swing | RHD |
| Voltage/Frequency | 115 V AC/60 Hz V |
| Adjustable Shelf | Yes |
| Defrost Type | Manual |
| Material | Steel |
| Number of Shelves | 3 |
| Manufacturers Part Number | DW79HC-B-29 |
| Brand | Beverage-Air |
| Type | Deep Well Horizontal Coolers DW Frosty Brew Series |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 1.4 A |
| Series | DW |
| Capacity | 24.13 ft³ |
| Door Material | Stainless Steel |
| Description | Deep Well Horizontal Cooler |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 Years Limited Manufacturer's |