Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383552

MPN #: DW94HC-B-29

Deep Well Horizontal Coolers DW Frosty Brew Series, 95"W - DW94HC-B-29

Product Description
DW FROSTY BREW COOLERS Deep Well horizontal Frosty Brew coolers include 4 (four) selfcontained models in widths of 50", 65", 80" and 95". CABINET CONSTRUCTION Exteriors of Deep Well models include attractive, wear-resistant vinyl on steel in black finish. Bottle cap opener and cap catcher is standard with all models. Tops include easy glide, stainless steel lids and stainless steel counter top with integral drinking glass stops. Lid locks are optionally available. Standard interior metal is galvanized steel. Adjustable dividers included are epoxy coated steel wire. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. REFRIGERATION Frosty Brew coolers let you serve better tasting-thirst quenching ice cold (30°F-32°F) beverages every time. Constructed with high cooling RPM fans which provide fastest cooling (pull down) and ice cold temperature of contained beverages for pure, thirst quenching enjoyment. Balanced, forced-air, lift-out refrigeration system uses R134A refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Coolers feature oversized self-defrosting evaporator with dual fans to move air and larger coil for greater cooling capacity. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$7,329.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth22 in
Height33-1/4 in
Compartment Width91 in
Compartment Depth22-1/2 in
Compartment Height27 in
Weight446 lbs

Product Details

Body Color FamilyWhite
LightNo
Number of Drawers4
Door SwingRHD
Voltage/Frequency115 V AC/60 Hz V
Adjustable ShelfNo
Defrost TypeManual
MaterialSteel
Door Color FamilyWhite
Manufacturers Part NumberDW94HC-B-29
BrandBeverage-Air
TypeDeep Well Horizontal Coolers
Horsepower1/2 HP
ColorBlack
Amperage1.6 A
SeriesDW
Capacity29.5 ft³
DescriptionDeep Well Horizontal Cooler
Thermostat TypeDial

Warranty

Warranty5 Years Limited Manufacturer's