Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237425

MPN #: TST-36SD-N6

Super Deluxe Series - Sandwich/Salad Table 36-1/3"W - 2 Door

Product Description
Made using stainless steel interior and exterior for cleanliness and long life. ABS sheet door liners resist water condensation with thermal efficiency. Cutting board side rail and bracket for easy cutting board attachment and removal. Includes an insulated pan cover, 4"D condiment pans, stainless wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly for each pan to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Refrigerator offers 33 to 39°F temperature for food preservation. Hot gas condensate system is treated to resist corrosion. Moves easily on 5" swivel casters; half are locking casters. 115V. UL listed. NSF approved. ISO 9001 & CEC certified. 36-5/16"W x 30"D x 37-1/2"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$4,669.00

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/8 in
Depth31 in
Height42-7/8 in
Cord Length9 ft

Product Details

TypeReach In
Horsepower3/4 HP
ColorSteel
Amperage11.5 A
Top TypeStandard Top
RefrigerantR-134a
Capacity11 ft³
Voltage115 V
Number of Doors2
Number of Shelves2 shelves
MaterialSteel
DescriptionTurbo Air TST-36SD 36 Inches Super Deluxe Refrigerated Sandwich / Salad Prep Ta
Manufacturers Part NumberTST-36SD-N6
BrandTurbo Air

Warranty

Warranty1 Year Parts & Labor, Additional 4 Years Compressor