Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383551

MPN #: DW94HC-B

Deep Well Horizontal Coolers DW/SF Series, 95"W - DW94HC-B

Product Description
CABINET CONSTRUCTION Exteriors of both deep well and shallow well models include attractive, wear-resistant vinyl on steel in black finish. Stainless steel options are available. Bottle cap opener and cap catcher is standard with all models. Tops of both deep well and shallow well models include easy glide, stainless steel lids and stainless steel counter top with integral glass stops. Optional glass lids, when specified, come with interior lighting. Lid locks are optionally available. Standard interior metal is galvanized steel. Stainless steel interior is optionally available. Adjustable dividers included are epoxy coated steel wire. Environmentally friendly foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. REFRIGERATION Forced air refrigeration systems provide ample capacity to chill and hold products between 32°F and 38°F. Refrigerant R134a used in systems is CFC and HCFC-free for compliance to environmental safety concerns. Condensate elimination is automatic and non-electric. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$5,689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width49-1/4 in
Depth26-3/4 in
Height32-3/4 in
Compartment Width91 in
Compartment Depth22-1/2 in
Compartment Height27 in
Weight468 lbs

Product Details

TypeDeep Well Horizontal Coolers
Horsepower1/2 HP
ColorStainless Steel
Amperage9.5 A
SeriesDW/SF
Capacity28.5 ft³
MaterialSteel
DescriptionDeep Well Horizontal Cooler
Manufacturers Part NumberDW94HC-B
BrandBeverage-Air

Warranty

Warranty1-1/2 Years Parts & Labor