Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB937106

MPN #: 3007-DEF

Action Pump DEF Hand Lever Drum Pump 3007-DEF with Discharge Hose

Product Description
Dispense up to 11.5 ounces per stroke complete kit includes the discharge hose and ball valve. Lightweight reliable easy to install with the 2" bung included use with DEF (Diesel Exhaust Fluid), Light Oils, Gear Lube, Hydraulic Oil. Three piece intake tube and up to 4 gpm.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width5 in
Height11 in
Weight4 lbs
Suction Tube Dimension34 in
Thread2 NPT (Male) in
Discharge Spout Diameter1 in
Diameter1 in

Product Details

Assembly RequiredNo
PowerManual
TypePiston
Body MaterialPolypropylene
Stroke/Gpm/RevolutionGPM
Temperature Range40 to 140 °F
StyleFits 30 & 55 Gal. Drums
MaterialPolypropylene
Wetted MaterialPolypropylene, Stainless Steel & Viton
Manufacturers Part Number3007-DEF
Pump TypePiston
Dispensing Rate4 GPM
Product TypePump
BrandAction Pump