Action Pump DEF Rotary Pump ACT-DEF
Write a Review
|
Questions & Answers (0)
Product Description
8 GPM Special Three vane rotary pump for DEF (Diesel Exhaust Fluid), primes faster than standard 2 vane pumps saving time on fillups; also has special seals. Designed to fit 15-55 gallon barrels, comes with 2" bung, three piece intake tube.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 4 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Ryton |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Ryton |
| Wetted Material | Ryton |
| Manufacturers Part Number | ACT-DEF |
| Pump Type | Rotary |
| Dispensing Rate | 8 GPM |
| Product Type | Pump |
| Brand | Action Pump |