Delfin Lance, 19-3/5"L, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Lance, 500mm (19.6") in Length, 50mm (2") Connection, 45 Degree Cut End, Aluminum
PRICE
$165.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.66 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum Lance |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Vacuum Tools |
| Manufacturers Part Number | TA.0020.0000 |
| For Use With | 50mm Vacuum Connection |
| Brand | Delfin Industrial |