Non-Combustible Industrial Shop Vacuums
Most Relevant
Non-Combustible Industrial Shop Vacuums safely suction dust, powders, and potentially flammable materials with the use of non-sparking mechanisms and technology in addition to anti-static hoses, and specialized filtration to help prevent significant heat build-up. Suitable for cleaning up spaces in metalworking manufacturing, chemical, and food processing facilities.
Filters
Capacity
Filter Type
Water Lift
CFM
Material
Brand
Compact Sized Pneumatic Industrial Drum Vacuums

With capacities of up to 15 gallons, Compact Sized Pneumatic Industrial Drum Vacuums utilize compressed air to generate powerful suction without relying on electricity, making them suitable for environments where electrical sparks could pose a safety hazard. Their compact size enables them to be easily maneuvered and stored in confined spaces.
| Compare | Image | Capacity | Water Lift | Hose Diameter | Filter Type | Min Compressor Size | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 110 gal | 180 in | 1-1/2 in | - | 11 HP | Exair | $929.00 | WBB3220675 | ![]() | ![]() | ![]() | |||
![]() | 110 gal | 96 in | 1-1/2 in | - | 5 HP | Exair | $769.00 | WBB3220660 | ![]() | ![]() | ![]() | |||
![]() | 10 gal | 118 - 213 in | 1-1/4 in | Standard | 4 - 12 HP | Guardair Corporation | $1,475.00 | WBB3169158 | ![]() | ![]() | ![]() | |||
![]() | 10 gal | 126 - 251 in | 1-1/2 in | Standard | 4 - 12 HP | Guardair Corporation | $1,599.00 | WBB3169137 | ![]() | ![]() | ![]() | |||
![]() | 110 gal | 180 in | 1-1/2 in | - | 11 HP | Exair | $2,949.00 | WBB3221120 | ![]() | ![]() | ![]() | |||
Medium Sized Pneumatic Industrial Drum Vacuums

With a capacity range of 16 - 35 gallons, Medium Sized Pneumatic Industrial Drum Vacuums are mid-capacity, and air-powered vacuums that utilize compressed air to powerfully draw in wet and dry materials of various compositions and sizes. Suitable for applications where power sources are restricted or for spaces requiring spark-free operation.
Showing 1-10 of 13 results
Large Sized Pneumatic Industrial Drum Vacuums

With a capacity range of 36 - 55 gallons, Large Pneumatic Industrial Drum Vacuums are heavy-duty machines designed to clean wet and dry messes without an electrical powered motor. Ideal for use in warehouses, construction sites, garages, and similar workspaces, these drum vacuums feature a compressed air-powdered motor and heavy-duty construction.
Showing 1-10 of 24 results
Static Conductive Pneumatic Industrial Drum Vacuums

Static Conductive Pneumatic Industrial Drum Vacuums are designed with static conductive materials and components to minimize the risk of static charge accumulation, ensuring its safe operation in potentially volatile atmospheres. Powered by compressed air, these pneumatic vacuums generate powerful suction of wet and dry debris in various compositions and sizes.
Non-Combustible Corded Shop Vacuums

Non-Combustible Corded Shop Vacuums are specifically designed to remove debris, dust, and particulates without the risk of ignition, making them essential for environments where consistent safety is important. These vacuums feature electrical cords and motors that are engineered to prevent overheating during prolonged use.












