Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680251

MPN #: DG 50 SE

Delfin Canister Vacuum - 26.4 Gallon 6.4 HP

Product Description
The DG 50 SE is a versatile three-phase vacuum. Despite being so compact, it features a 2-stage side channel blower for moving heavier materials.
Features:
  • Pick up of high bulk density and heavy products due to high waterlift
  • Compact, portable and constructed with powder coated steel
  • 2-stage side channel blower (continuous use / no maintenance up to 30,000 hours)
  • Pressure relief valve
  • Large filter surface, 32 ft2
  • Removable collection tank with two-handed safety release
  • Performance indicator light
  • Integrated cleaning system
  • Suitable for 24/7 continuous duty
PRICE
$13,749.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width26 in
Height57 in
Weight320 lbs
Water Lift137.8 in
Cord Length30'
Inlet Size80mm in

Product Details

Wattage1472 W
FiltrationAntistatic Polyester - Class M
MaterialSteel
Manufacturers Part NumberDG 50 SE
Tank MaterialSteel
BrandDelfin Industrial
TypeCanister Vacuum
CFM223.7 CFM
Horsepower6.4 HP
Type of PowerThree Phase
ColorGray
Motor Amps20.9 A
StyleCanister
Capacity26-2/5 gal
Voltage230 V
Decibels73 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA