Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Food Wraps

Food wraps are designed to preserve the freshness and quality of food items, extending their shelf life and preventing spoilage. They act as a protective barrier between food items and external contaminants, maintaining sanitation standards. Food wraps are ideal for restaurants, deli's, bakeries and any commercial kitchen.
67 Results

Aluminum Wraps

Aluminum Wraps
Aluminum Wraps are thin aluminum sheets that preserve and protect food by resisting moisture and odors. The aluminum material is a barrier against external elements and is ideal for packaging and storing food. These wraps are frequently used in restaurants, catering services, cafeterias, and office breakrooms and lunchrooms to store food in the fridge, freezer, or keep it warm before serving.
CompareImageColorLengthPackage QuantitySizeTypeWidthModel #Price
Reynolds Wrap® Heavy Duty Aluminum Foil Roll, 12" x 500 Ft., Silver
Silver
500 ft
1 Roll
12"x500'
Heavy Duty Aluminum Foil
12 in
WBB1223391$169.95
HFA® Interfolded Foil Sheets, 55 Gauge, 10-3/4"L x 9"W, Silver, Pack of 3000
Silver
10-3/4
3000
9" x 10-3/4"
Interfolded Foil Sheets
9 in
WBB3180486$199.95
Reynolds Wrap® Heavy Duty Aluminum Foil Roll, 18" x 500 Ft., Silver
Silver
500 ft
1 Roll
18"x500'
Heavy Duty Aluminum Foil
18 in
WBB1223389$159.95
Reynolds Wrap Aluminum Foil Standard Roll
Silver
1000 ft
1 Roll
12" x 1000'
Food Wrap-Aluminum Foil
12 in
WBB55535$169.95
Heavy-Duty Aluminum Foil Rolls, 18" x 1000 ft, 1 Roll
Silver
1000 ft
1 Roll
18" x 1000'
Heavy-Duty Aluminum Foil
18 in
WBB55544$339.95
Bagcraft™ Foil Single Serve Bags, 3-1/2"W x 1-1/2"D x 8-1/2"H, Silver, Pack of 1000
Silver
8-1/2
1000
3-1/2" x 8-1/2" x 1-1/2"
Bags
3-1/2 in
WBB3130576$109.95
HFA® Heavy Duty Aluminum Foil, 1000'L x 24"W, Silver
Silver
1000
1
24" x 1,000'
Heavy Duty Aluminum Foil
24 in
WBB3180487$319.95
HFA® Interfolded Sheets, 12"L x 10-3/4"W, Silver, Pack of 3000
Silver
12
3000
10-3/4" x 12"
Interfolded Foil Sheets
10-3/4 in
WBB3180507$295.95
Bagcraft™ Foil Single Serve Bags, 6"W x 3/4"D x 6-1/2"H, Silver, Pack of 1000
Silver
6-1/2
1000
6" x 6-1/2" x 0-3/4"
Bags
6 in
WBB3130572$139.95
Reynolds Wrap® Pop-Up Interfolded Aluminum Foil Sheets, 10-3/4"L x 12"W, Silver, Pack of 500
Silver
12
500
10-3/4" x 12"
Aluminum Foil Sheets
10-3/4 in
WBB3130557$109.95
Showing 1-10 of 24 results

Wax Paper & Liners

Wax Paper & Liners
Wax paper and liners reduce cleaning times in commercial food storage solutions. Economical waxed paper reduces mess and platters in microwaves or ovens; Wax liners cover pans to prevent sticking and offer clean and easy release from baked goods, pizzas, and other items that stick. Bulk wax paper has wet strength and can withstand high heat for greater performance in commercial food settings.
Showing 1-10 of 13 results

Foodservice Films

Foodservice Films
Foodservice films are a go-to solution for preserving and protecting food items. Foodservice film wrap is ideal for wrapping sandwiches, covering dishes, or storing food. These films provide a versatile and cost-effective option for foodservice establishments.
Showing 1-10 of 11 results

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liners

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liners
Bagcraft Papercon® Grease-Resistant Paper Wrap/Liners are designed for food service applications. They prevent oil and liquid penetration, maintaining food freshness and resisting grease. These lined sheets are ideal for pan and basket liners, tabletop covers, and separator sheets. Ideal for packaging sandwiches, burgers, and other grab-and-go items in restaurants, cafes, and delis.
Showing 1-10 of 17 results

Reynolds Wrap® Metro™ Light-Duty Film with Cutter Box

Reynolds Wrap® Metro™ Light-Duty Film with Cutter Box
Reynolds Wrap® Metro™ light-duty film with cutter boxes simplify the process of food wrapping in kitchens, cafeterias, and catering services. The light duty film wrap has a tight seal for short term refrigerator or room temperature storage. The see-through plastic offers product visibility for clear identification. The cutter box has a metal edge to cut cling wrap into desired lengths.