Marcal® Deli Wrap Dry Waxed Paper Flat Sheets, 15"L x 15"W, Silver, White, Pack of 3000
Write a Review
|
Questions & Answers (0)
Product Description
Dry waxed sheets have a unique breathability which prevents sandwiches from getting soggy. Added wet strength enables them to stand up to sauces. They are both biodegradable and compostable. Made of Paper
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 15 in |
| Size | 15" x 15" |
Product Details
| Style | Foil Sheets |
| Type | Food Wrap- Wax Paper |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 3000 |
| Color | White |
| Manufacturers Part Number | MCD 8223 |
| Brand | Marcal |