Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3781921

MPN #: WHAW-101IN

Whirlpool® Window Air Conditioner Inverter, Electronic, Remote, 10000 BTU, 115V, R32

Product Description
Whirlpool's® 10,000 BTU window-mounted inverter air conditioner is designed for easy installation and operation, ensuring that you can enjoy a refreshing environment in no time. With inverter technology, wasted operation in the air conditioner is eliminated by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. This unit efficiently cools and dehumidifies a room of up to 450 square feet, providing cool relief on hot summer days. With the programmable 24-hour on/off timer, you have the freedom to customize the cooling time according to your schedule. It also offers three cooling speeds, allowing you to adjust the airflow to your preference. The Eco mode enhances energy efficiency by optimizing performance and reducing energy consumption. Meanwhile, Sleep mode adjusts the temperature and fan speed for a more comfortable and peaceful sleep. Maintenance is a breeze with the removable and washable air filter. Simply take it out, clean it, and reinstall it to ensure that your air conditioner continues to provide clean and fresh air. At Whirlpool®, we are committed to taking comfort and caring to the next level.

Features:
  • Dehumidifies up to 1.5 pints per hour
  • Mute mode brings noise level down to 42 dB


PRICE
$429.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-11/16 in
Depth19-1/4 in
Height13-3/8 in
Weight57.8 lbs
Coverage Area450 ft²

Product Details

TypeWindow Air Conditioner
CFM195 CFM
Watts Cooling950 W
Remote ControlYes
ColorWhite
Number of Speeds3
RefrigerantR32
Filter TypeWashable
Combined Energy Efficiency Ratio (CEER)15
BTU Cooling10000
Amps Cooling8.3 A
Dehumidification1.5
Voltage115 V
ControlElectronic
Manufacturers Part NumberWHAW-101IN
BrandWhirlpool

Warranty

Warranty1 yr