Boardwalk® Deluxe Bowl Mop has an easy-to-use angled head and 12" handle that improves access to hard to reach areas. Great for scrubbing with reliable performance. The fuller head provides greater absorbency to clean tough stains without making a mess. White plastic handle is easy to grip and wipe clean. Durable construction for lasting use. Acid-resistant fibers stand up to the harshest cleaning chemicals.
Boardwalk® Deluxe Bowl Mop, 10" Handle, 2" Diameter Head, 25/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Weight | 0.1 lbs |
| Handle Height | 10 in |
| Diameter | 2 in |
Product Details
| Type | Toilet Bowl Brush |
| Material | Plastic |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | BWK00160 |
| Brand | Boardwalk |