Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275223

MPN #: RTL10263KDR

Deluxe Portable Folding Travel Walker with 5" Wheels and Fold Up Legs

Product Description
Deluxe Portable Folding Travel Walker with 5" Wheels and Fold Up Legs

The Drive Medical Portable Folding Walker in red easily folds, tool free, to half the size of a traditional walker and can be stored in a "Ready Set Go" pouch that is provided with each walker. The legs are attached with strong elastic cords making it easy to fold flat, for easy storage and transportation. When the walker is opened, two side pouches with large pockets for personal items are held in place by hook-and-loop fastener straps to both side frames. The 5" front wheels and rear glide skis provide a smooth transportation over most surfaces.

Features and Benefits
  • Easily folds tool free to 1/4 the size of a traditional walker and can be stored in a "Ready Set Go" pouch provided with each walker
  • Easily unfolded and height adjusts tool free
  • Comes with 5" front wheels and rear glide skis that are ideal for most surfaces
  • Two side storage pouches with large pockets for personal items are held in place by hook-and-loop fastener straps to both side frames
  • Sturdy 1" diameter anodized, extruded aluminum construction ensures maximum strength while remaining lightweight
Product Specifications
  • Actual Product Weight: 8 lbs
  • Adjustable Height: 29.5"-37"
  • Base Depth: 19.75"
  • Inside Hand Grip Width: 17"
  • Overall Product Height: 29.5"
  • Overall Product Length: 19.75"
  • Overall Product Width: 26.5"
  • Primary Product Color: Red
  • Primary Product Material: Aluminum
  • Width Inside Back Legs: 22"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$94.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/2 in
Width19-3/4 in
Height29-1/2 - 37 in
Weight Capacity300 lbs
Weight8 lbs
SizeStandard
Depth Opened at Base20.5"
Width Inside Hand Grip17"
Width Inside Back Legs22"

Product Details

TypeWalker
ColorRed
Casters5" Wheels
DescriptionDeluxe Folding Travel Walker with 5" Wheels
Package Quantity1
Manufacturers Part NumberRTL10263KDR
BrandDrive Medical

Warranty

WarrantyLifetime Limited