Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122914

MPN #: 10163-4

Dynarex Two Button Folding Walker W/ 5" Wheels, Junior Size, 350 lb., Pack of 4

Product Description
Dynarex's Two-Button Walkers with Wheels are an ideal and dependable solution for those who require a supportive yet durable aid for their daily activities. The easy-to-use push button mechanism allows for opening and closing with the user's fingers or palms. The walker's height can be adjusted with a tool-free push button, providing additional stability. Also inclusive of 5-inch front wheels, this walker can be used to move over most surfaces. The Dynarex Two-Button Walker with Wheels are a safe, dependable solution for those who need a convenient aid while performing daily activities. These walkers are constructed with a sturdy 1-inch aluminum diameter structure, inclusive of 5-inch front wheels, this walker can be used to move over most surfaces, as well as, contoured handgrips for added patient comfort. The tool-free button allows for height adjustments, raising and lowering the walker to accommodate any individual.

Features:
  • Sturdy aluminum frame
  • Equipped with contoured hand grips
  • Opens and closes with push-button mechanism
  • Weight capacity 300-350 lb.
  • Limited Lifetime Warranty


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/16 in
Depth27 in
Height21-7/8 in
Weight Capacity300
SizeJunior
Diameter1"

Product Details

MaterialAluminum
Package Quantity4
ColorSilver
Frame MaterialAluminum
BrandDynarex