Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132192

MPN #: G07767

Medline Heavy Duty Two Button Folding Walker, Standard Size

Product Description

Features:
  • Walker with 19", extra-wide frames give larger patients a more comfortable fit
  • Two-button folding capabilities let patients receive support through narrow spaces
  • Lightweight, aluminum frame with Guardian steel "K" cross brace that weighs only 7.5 lb. with a 400-lb. weight capacity
  • Designed for users ranging in height from 5'5" to 6'4" (165-193 cm);
  • Height adjustment width, 32.25"-39.25" (82-100 cm) and folded width, 4.5" (11 cm)


PRICE
$62.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400
Weight7 lbs

Product Details

Manufacturers Part NumberG07767
BrandMedline

Warranty

WarrantyYes yr