Wheelchair Training Stools, Set of 5
Write a Review
|
Questions & Answers (0)
Product Description
Ideally suited for teaching patients to get in and out of wheelchairs without assistance. As the patient becomes more skilled, the steps may gradually removed. The steps hook together securely in any sequence. Top size 20" x 10-3/4". Height of stools 20", 16", 12", 8" and 4". Weight Capacity: 250 lbs.
PRICE
$825.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 10-3/4 in |
| Height | 20 in |
| Weight Capacity | 250 lbs |
| Weight | 50 lbs |
Product Details
| Type | Wheelchair Training |
| Color | Natural |
| Material | Wood |
| Package Quantity | 1 Set |
| Description | Wheelchair Training Stools, Set of 5 |
| Manufacturers Part Number | 15-4221 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |