Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB679858

MPN #: FF6LW7SSTBADA

Summit-ADA Comp All-Refrigerator For Freestanding Use,, S/S Door,, Lock

Product Description
Summit ADA Compliant All-Refrigerator For Freestanding Use, W/S/S Door, Towel Bar Handle, Lock

SUMMIT's FF6L7SSTBADA offers generous storage capacity inside a deluxe interior, with commercial approval and a 32 inch height to meet ADA guidelines. Automatic defrost saves on time and maintenance, while SUMMIT's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF6 one of the widest and deepest shelves in the industry. These models are similar to our popular FF7 series of all refrigerators, but include a European-designed luxury interior with a crisper and door shelves that offer more storage options. The FF6L7SSTBADA is commercially approved for freestanding use, with a 32 inch height for lower counters. It has a white cabinet, front lock, and fully stainless steel door for easy-to-clean luxury. Our curved towel bar handle in brushed stainless steel completes the look. User friendly and energy efficient, the FF6L7SSTBADA fits well in any commercial, medical, or household setting. For a built-in version, see SUMMIT's FF6L7BISSTBADA.

PRICE
$1,399.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth23-1/2 in
Height32 in

Product Details

Lock TypeSingle Key Lock
Body Color FamilyWhite
Shelf TypeGlass
LightYes
Amperage1.3 A
Door SwingRHD
Adjustable ShelfYes
Capacity5.5 ft³
Voltage115 VAC V
Defrost TypeAutomatic
Number of Shelves3
Thermostat TypeDial
Manufacturers Part NumberFF6LW7SSTBADA
Reversible DoorYes
BrandSummit Appliance

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ULC