Summit-Deluxe 220V Electric Range, S/S Doors, Clock/Timer, Oven Window, Light In 30"W
Write a Review
|
Questions & Answers (0)
Product Description
Summit Deluxe 220V Electric Range W/Stainless Steel Doors, Clock/Timer, & Oven Window W/Light In 30"W
Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.
SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TEM230BKWY electric range has a slim width of just 30" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty. Full features include coil elements and a digital clock with timer. The oven window has a light for the most precise baking and a lower storage compartment for added convenience. Black manifold, stainless steel knobs, and deluxe backguard make this model the ideal in function and elegance.
Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.
SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TEM230BKWY electric range has a slim width of just 30" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty. Full features include coil elements and a digital clock with timer. The oven window has a light for the most precise baking and a lower storage compartment for added convenience. Black manifold, stainless steel knobs, and deluxe backguard make this model the ideal in function and elegance.
PRICE
$1,829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 44 in |
Product Details
| Body Color Family | Black |
| Interior Oven Light | Yes |
| Oven Door Window | Yes |
| Capacity | 3.7 ft³ |
| Surface Type | Porcelain |
| Door Material | Stainless Steel |
| Cooking Timer | Yes |
| Backsplash | Yes |
| Oven Temperature Control | Dial |
| Burner Temperature Control | Dial |
| Burner Type | Coils |
| Manufacturers Part Number | TEM230BKWY |
| Fuel Type | Electric |
| Number of Burners | 4 |
| Backsplash Display | Yes |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | FALSE |