Dent Fix Dent Puller Shark II - DF-595II
Write a Review
|
Questions & Answers (0)
Product Description
The Dent Fix Dent Puller - DF-595II 110 Volt allows you to pull dents from your cars. This item is equivalent to having sticky fingers and being able to pull dents out with your hand.
PRICE
$2,569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 12 in |
| Weight | 57.6 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DENDF595-II |
| Brand | Dent Fix |