Keysco Rubber Suction Disc, Rubber, 5"W x 2-1/2"D x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Suction Cup Dent Puller is perfect for pulling metal panels. The 4-1/2 inch diameter cup provides powerful suction with a new lip design that holds tight. This tool handles sheet metal, glass or plastic.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-1/2 in |
| Height | 20 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Rubber Suction Disc |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77264 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |