Keysco Suction Disc, Steel/Rubber, 6"W x 5"D x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco 6" Patented Vacuum Suction Disc can pull panel dents safely and easily without drilling holes. The lipped edge provides a strong hold, yet allows easy release of vacuum. There is no trigger to gum up or break off.
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2-1/2 in |
| Height | 22 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Suction Disc |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77130 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |